Zoro Homepage

Maple Machine Washable Floral Medallion Area Rug 4ft x 6ft

  • Mfr # KFAE07A-406

  • Zoro # G513905141


product price: $66.79
/ea

Key Features

Color
Rust
Style
Transitional
Pattern
Medallion
Material
44% Polyester, 32% Cotton, 24% Jute
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFAE07A-406
Zoro #
G513905141
UPC #
193981071791
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Rust
Style
Transitional
Pattern
Medallion
Material
44% Polyester, 32% Cotton, 24% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

At nuLOOM we strive to make great design affordable, and our new Washable Rugs Collection does just that. These beautiful, machine washable rugs come in just one piece, featuring attractive printed designs in an incredibly soft and sleek pile. Made from a synthetic and natural fiber blend, this rug is the perfect high quality, low maintenance, eco friendly addition to your home.


  • High Traffic, Pet-Friendly, Machine Washable, OEKO-TEX Certified
  • These rugs look sleek and sophisticated, with a flat pile. This allows for convenient placement in entryways, near doorways, and underneath furniture
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home
  • To clean, machine wash with cold water using a standard size machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.