
Marceline Colorful Modern Diamond Fringe Area Rug 5ft x 8ft
Mfr # ACOS06A-508
Zoro # G813902932
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACOS06A-508
Zoro #
G813902932
UPC #
193981268184
Country of Origin
Turkey
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in
Details
Color
Light Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Style and design come together in this stunning area rug. This rug features a dynamic pattern giving your space a unique touch. Itfts crafted of glistening fibers that shimmer from each and every angle, allowing for a versatile design that promises to match with any type of decor contemporary, bohemian, or even modern. The durable synthetic weave has an incredibly soft underfoot, perfect for any high traffic areas of the home. Indoor or outdoor, this pet friendly and easy to clean area rug will elevate your space like no other.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
- With a medium .39" pile height, this floor covering will feel soft underfoot
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.