Margene Tribal Diamond Area Rug 2ft 6in x 6ft

  • Mfr # RZIN09B-2606

  • Zoro # G613913527


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 6 ft
Color
Red
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZIN09B-2606
Zoro #
G613913527
UPC #
193981373338
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Red
Style
Transitional
Pattern
Southwestern
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Characterized by its rich blend of colors and ornate pattern, this rug lends a touch of opulence to virtually any space. Each piece is machine made in Turkey of polypropylene, a surprisingly soft and durable fiber that is easy to care for.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.33 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this global-inspired rug adds the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.