Zoro Homepage

Margie Striped Grass Area Rug 5ft x 8ft

  • Mfr # TALG01A-508

  • Zoro # G613918607


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Ivory
Style
Modern/Contemporary
Pattern
Striped
Material
90% Grass, 10% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TALG01A-508
Zoro #
G613918607
UPC #
193981552092
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Striped
Material
90% Grass, 10% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Add a serene vibe to your home with this casual area rug. This floor covering is machine made from a blend of grass and cotton fibers with a striped design that is the perfect addition to your bedroom or dining room. The color of the grass is a muted olive green/at times with a tint of yellow that is a part of the natural dried grass color. Pair with any of your existing style from farmhouse to bohemian. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Crafted with sustainable tropical grass and cotton with a .25" thickness
  • Easy to care for we recommend shaking off any dirt or debris and spot cleaning mild stains by gently blotting with a clean cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.