Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margot Strained Abstract Area Rug 4ft 3in x 6ft

  • Mfr # AWAN03B-406

  • Zoro # G613904181


product price: $40.59
/ea

Key Features

Size
4 ft 3 in x 6 ft
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWAN03B-406
Zoro #
G613904181
UPC #
842736186029
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.30 in

Details

Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a contemporary touch to your space with this abstract floor covering. Machine made in Turkey of soft synthetic materials this rug is built to last and will surely make a statement in your home.


  • High Traffic, Pet-Friendly, Stain Resistant
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.2" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.