Zoro Homepage

Marianne Handmade Wool Border Area Rug 2ft x 8ft

  • Mfr # MTEG01B-208

  • Zoro # G313915616


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 8 ft
Color
Beige
Style
Transitional
Pattern
Animal
Material
100% Recycled Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTEG01B-208
Zoro #
G313915616
UPC #
193981659654
Country of Origin
India

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Beige
Style
Transitional
Pattern
Animal
Material
100% Recycled Wool
Type
Runner
Weave Type
Hand Tufted

Description

Elevate your space with this exquisite wool rug, showcasing a stunning monochromatic design. Crafted with meticulous attention to detail, its soft texture and timeless style make it a perfect addition to any room. Whether youftre looking to create a cozy ambiance or make a bold statement, this rug effortlessly combines elegance and durability. Transform your home today with our easy to care for area rugs.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly, Non-Slip Backing
  • 100% Recycled Wool, Made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.