Zoro Homepage

Maris Colorful Geometric Tiles Area Rug 9ft x 12ft

  • Mfr # ECCR17A-9012

  • Zoro # G413901625


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCR17A-9012
Zoro #
G413901625
UPC #
841388187828
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Whether youre searching for an abstract design or a fun rug for your childs bedroom, this geometric area rug will be the finishing touch. Machine made from durable, easy to clean polypropylene fibers, this floor covering features an array of bold vibrant colors. Get ready to turn heads with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom,living room, dining room, kitchen, nursery, or playroom
  • Medium 0.35pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.