Zoro Homepage

Marissa High/Low Diamond Tassel Area Rug 8ft

  • Mfr # OZNN15A-R808

  • Zoro # G413919422


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Beige
Style
Transitional
Pattern
Diamond
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZNN15A-R808
Zoro #
G413919422
UPC #
193981066940
Country of Origin
Turkey

Dimensions

Size
8 ft x 8 ft
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.85 in

Details

Color
Beige
Style
Transitional
Pattern
Diamond
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Complete your space with this geometric area rug. With neutral hues and a dynamically textured high/low diamond pattern, this floor covering will pair perfectly with any style from modern to bohemian. Machine made of synthetic fibers; this rug is built to last while remaining soft underfoot. Enjoy every room in your home with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • This floor covering has a .67" high/low pile height and 3.94" tassels lining each end
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly (avoiding tassels) and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.