
Marleen Contemporary Shag Area Rug 10ft
Mfr # OZSG02O-S10010
Zoro # G613927616
product price: $303.99
/eaKey Features
Color
Silver
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZSG02O-S10010
Zoro #
G613927616
UPC #
193981190614
Country of Origin
Turkey
Dimensions
Size
10 ft x 10 ft
Length (In.)
120 in
Width (In.)
120 in
Thickness
2.05 in
Details
Color
Silver
Style
Transitional
Pattern
Abstract
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed
Description
Indulge in the soft, plush feel of this cozy shag area rug. The contemporary elements are designed to pull the various components of your room together effortlessly. Made of durable fibers, this rug will hold up in high traffic areas of your home while remaining soft underfoot. Create an oasis in your home with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This shag area rug is perfect for your living room, bedroom,office, or hallway
- With a plush pile height of 1.97", this rug will feel incredibly soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.