Zoro Homepage

Marlene Classic PET Yarn Area Rug 2ft x 3ft

  • Mfr # SVSH01A-203

  • Zoro # G313917573


product price: $35.95
/ea

Key Features

Size
2 ft x 3 ft
Style
Farmhouse
Pattern
Solid
Material
100% PET Yarn
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVSH01A-203
Zoro #
G313917573
UPC #
193981061037
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in

Details

Color
Brown
Style
Farmhouse
Pattern
Solid
Material
100% PET Yarn
Shape
Rectangle
Weave Type
Hand Loomed

Description

Streamline your daily routine with our hassle free, easy to maintain rug a must have for active households. Its flat pile structure not only simplifies cleaning but also guarantees enduring quality. The subtle color palette brings an air of refinement to any space, while the plush and sturdy build offers a comfortable retreat for your feet. Featuring a timeless solid design, this rug effortlessly elevates your interior decor. Donftt pass up the chance to make your home a harmonious blend of style and practicality!


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this area rug
  • Handmade with love and care, this wool blend rug has a sleek and functional .25" thickness that allows for convenient placement in entryways and underneath furniture
  • Clean spills immediately by blotting with a clean sponge or cloth, vacuum without beater bar at lowest setting
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.