
Martine Abstract Sun Machine Washable Area Rug 10ft x 13ft
Mfr # KFFX04A-10013
Zoro # G213906400
product price: $371.99
/eaKey Features
Color
Burnt Orange
Style
Mid-Century Modern
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFFX04A-10013
Zoro #
G213906400
UPC #
193981067893
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.20 in
Details
Color
Burnt Orange
Style
Mid-Century Modern
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Sink your toes into something this plush. Made of powerloomed materials, this rug is as soft as it is beautiful. Our rugs are designed to last a lifetime, and with proper care will continue to look beautiful for years to come. Add a touch of luxury to any room in your home with a rug like no other that will truly make a statement. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- Our washable rugs have an integrated non-slip backing, which conveniently eliminates the hassle of any additional setup. Simply lay flat in the desired space upon arrival and after each wash
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
- Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.