
Martine Abstract Sun Machine Washable Area Rug 5ft 3in x 8ft
Mfr # KFFX04A-508
Zoro # G213907322
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFFX04A-508
Zoro #
G213907322
UPC #
193981176045
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 8 ft
Length (In.)
96 in
Width (In.)
63 in
Thickness
0.20 in
Details
Color
Burnt Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Impress your guests with our abstract modern machine washable area rug! Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Enjoy every space in your home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- Our washable rugs have an integrated non-slip backing, which conveniently eliminates the hassle of any additional setup. Simply lay flat in the desired space upon arrival and after each wash
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
- Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.