Zoro Homepage

Martine Abstract Sun Machine Washable Area Rug 6ft x 9ft

  • Mfr # KFFX04A-609

  • Zoro # G613907670


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFFX04A-609
Zoro #
G613907670
UPC #
193981454006
Country of Origin
Turkey

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.20 in

Details

Color
Burnt Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Sink your toes into something this plush. Made of powerloomed materials, this rug is as soft as it is beautiful. Our rugs are designed to last a lifetime, and with proper care will continue to look beautiful for years to come. Add a touch of luxury to any room in your home with a rug like no other that will truly make a statement. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Our washable rugs have an integrated non-slip backing, which conveniently eliminates the hassle of any additional setup. Simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
  • Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.