Zoro Homepage

Maryanne Transitional Medallion Area Rug 2ft x 3ft

  • Mfr # LPCT01A-203

  • Zoro # G613918553


product price: $13.85
/ea

Key Features

Size
2 ft x 3 ft
Color
Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCT01A-203
Zoro #
G613918553
UPC #
193981186334
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.30 in

Details

Color
Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

A twist on a classic medallion design, this transitional area rug elevates any space through its sophisticated color palettes. Machine made of polypropylene; you can rest assured knowing you have the refined look of an heirloom piece with the easy upkeep of a synthetic fiber. Pair with any of your existing style from traditional to modern, this floor covering is sure to be the centerpiece of the room. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.