Zoro Homepage

Masha Modern Abstract Chevron Area Rug 2ft 8in x 8ft

  • Mfr # BDCH09A-2808

  • Zoro # G713911362


product price: $62.19
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Beige
Style
Farmhouse/Country
Pattern
Moroccan
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCH09A-2808
Zoro #
G713911362
UPC #
193981756872
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Beige
Style
Farmhouse/Country
Pattern
Moroccan
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Do you need a creative touch to turn your room from bland to stunning? This contemporary style rug is sure to make a statement with its chevron pattern and sophisticated soft texture. The durable, stain resistant material is gentle on delicate feet, yet tough enough to stand up to spills and stains.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28" pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.