Zoro Homepage

Maureen Modern Shag Area Rug 4ft x 6ft

  • Mfr # KSCM06A-406

  • Zoro # G613925544


product price: $64.49
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
75% Polyester, 25% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCM06A-406
Zoro #
G613925544
UPC #
193981266326
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.90 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
75% Polyester, 25% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

If youftre looking for a way to make the most of your time at home then look no further with this modern shag area rug! Stop circling around your cold, too hard floor, find the warmth you deserve with this comfy, low maintenance rug! Perfect for living rooms, bedrooms, dens, hallways you name it! And best of all, youftll never need to worry about this rug piling or wearing out it is made to last! Stop wasting time & energy on cold, unfluffy rugs! Get the softness you deserve with these beautiful, timeless pieces. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, dining room, or hallway
  • With a plush pile height of 1.85", this rug is incredibly soft and cozy underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.