Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybelle Braided Tassle Modern Area Rug 2ft 8in x 8ft

  • Mfr # OZOT09A-2808

  • Zoro # G113923514


product price: $58.75
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Ivory
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZOT09A-2808
Zoro #
G113923514
UPC #
193981166985
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
1.40 in

Details

Color
Ivory
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

This simple yet adorable pebble like design is the perfect kids shag area rug for a nursery or any room that could use some flare! Braided tassels on the edges of the rug are paired with colorful ties to add a playful element. The combination of rich colors and incredibly soft feeling beneath your feet will make this the perfect addition in your home. Enjoy all of the little moments with our kid and pet friendly rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A stunning array of color gives a designer look and feel and makes a statement in any room
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.