Medora Textured Contemporary Area Rug 5ft 3in x 7ft 6in

  • Mfr # OZAL10A-53076

  • Zoro # G213914658


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 6 in
Color
Beige
Style
Casual
Pattern
Solid
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZAL10A-53076
Zoro #
G213914658
UPC #
193981368891
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
0.45 in

Details

Color
Beige
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with this textured contemporary area rug. Made of durable synthetic materials that will last in high traffic areas of your home while remaining soft underfoot. Pairing seamlessly with any style from traditional to bohemian. Enjoy every space in your home with our easy to care for and pet friendly area rugs.


  • OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
  • With a medium high/low .35" pile height that allows for convenient placement in entryways and underneath furniture
  • Easy to clean and care for, we recommend shaking off dirt or debris and spot cleaning stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.