Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meeker Trellis Area Rug 5ft 3in x 7ft 7in

  • Mfr # RZPL02A-53079

  • Zoro # G013918436


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZPL02A-53079
Zoro #
G013918436
UPC #
841388159054
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.50 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your decor with the sophisticated simplicity of this geometric area rug. The elegant trellis pattern on a gray background delivers a touch of modernity, effortlessly complementing any interior style. Made from durable synthetic material, the rug ensures resilience and longevity. Its versatile design makes it a perfect fit for both contemporary and traditional settings. With various sizes available, it provides a tailored solution to your interior decor needs, lending an air of refined elegance to your living space.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.41 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.