Zoro Homepage

Meline Checkered Fringe Area Rug 10ft x 13ft

  • Mfr # BDSN31A-10013

  • Zoro # G613902989


product price: $577.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Beige
Style
Contemporary/Modern
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN31A-10013
Zoro #
G613902989
UPC #
193981365814
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.45 in

Details

Color
Beige
Style
Contemporary/Modern
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Sink your toes into something this plush. Made of powerloomed materials, this rug is as soft as it is beautiful. Our rugs are designed to last a lifetime, and with proper care will continue to look beautiful for years to come. Add a touch of luxury to any room in your home with this floor covering that will truly make a statement. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high or low traffic areas such as your bedroom, living room, dining room, or hallway
  • Sleek and functional .31" pile height allows for convenient placement in entryways and underneath furniture with 1.18" fringes lining both ends
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.