
Meline Checkered Fringe Area Rug 12ft x 15ft 9in
Mfr # BDSN31A-12015
Zoro # G613904013
product price: $543.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Beige
Style
Contemporary/Modern
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSN31A-12015
Zoro #
G613904013
UPC #
193981365821
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft 9 in
Length (In.)
189 in
Width (In.)
144 in
Thickness
0.45 in
Details
Color
Beige
Style
Contemporary/Modern
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Sink your toes into something this plush. Made of powerloomed materials, this rug is as soft as it is beautiful. Our rugs are designed to last a lifetime, and with proper care will continue to look beautiful for years to come. Add a touch of luxury to any room in your home with this floor covering that will truly make a statement. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high or low traffic areas such as your bedroom, living room, dining room, or hallway
- Sleek and functional .31" pile height allows for convenient placement in entryways and underneath furniture with 1.18" fringes lining both ends
- Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.