Zoro Homepage

Melody Vintage Medallion Area Rug 4ft 3in x 6ft

  • Mfr # LPBL06A-406

  • Zoro # G313912646


product price: $37.89
/ea

Key Features

Size
4 ft 3 in x 6 ft
Color
Light Grey
Style
Transitional
Pattern
Striped
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBL06A-406
Zoro #
G313912646
UPC #
193981660919
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.35 in

Details

Color
Light Grey
Style
Transitional
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your space in understated elegance with this Persian area rug. It shines with a delicate medallion pattern that graces a light gray background, seamlessly blending classical motifs with contemporary color palettes. This rug is crafted from durable materials, promising longevity and a plush underfoot experience. With its versatile design, it is perfect for both modern and traditional spaces. Available in a range of sizes, it ensures an excellent fit for any room, adding a touch of regal charm to your decor.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.