Zoro Homepage

Meredith Moroccan Tassel Area Rug 4ft x 6ft

  • Mfr # STGL11A-406

  • Zoro # G613912636


product price: $69.15
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Vintage
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGL11A-406
Zoro #
G613912636
UPC #
842736155865
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.55 in

Details

Color
Ivory
Style
Vintage
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This distressed Moroccan rug will make a beautiful addition to any space in your home. The understated motifs and braided tassels are charming and unique.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this Moroccan style rug adds the right amount of elegance to your space with its distressed look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.