Michelle Diamond Trellis Tassel Area Rug 2ft 6in x 6ft

  • Mfr # GCDI13A-2606

  • Zoro # G413901991


product price: $41.89
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCDI13A-2606
Zoro #
G413901991
UPC #
193981186167
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
1.20 in

Details

Color
Off White
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Modern, edgy style combined with traditional Moroccan accents are what make each rug in the Vasiliki collection shine. These rugs boast a cozy shag pile perfect for your bedroom or low traffic living room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Stylish and versatile, this Moroccan rug adds the right amount of chic to your space. 4" braided tassels along both ends are the perfect addition to this beautiful floor covering
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.