Zoro Homepage

Mila Moroccan Diamond Trellis Area Rug 3ft x 5ft

  • Mfr # ECRK03A-305

  • Zoro # G613906543


product price: $25.45
/ea

Key Features

Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRK03A-305
Zoro #
G613906543
UPC #
842736198527
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in

Details

Color
Black
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with this Moroccan geometric area rug. This distressed motif of this rug is sure to compliment any existing contemporary or bohemian decor. Machine made of polypropylene, a durable fiber that resists stains and fading that is perfect for high traffic areas of your home. Never settle for less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.