Milan Indoor/Outdoor Machine Washable Area Rug 5ft x 7ft 10in

  • Mfr # ECAT11A-508

  • Zoro # G013898943


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Color
Sage Green
Style
Bohemian
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECAT11A-508
Zoro #
G013898943
UPC #
193981064274
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 10 in
Length (In.)
94 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Sage Green
Style
Bohemian
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

An eye catching bohemian machine washable area rug featuring a vibrant striped pattern that adds a touch of Bohemian flair to any space. Crafted from 100% polyester and machine made, this rug is designed for both indoor and outdoor use, offering versatility in placement. The soft and smooth texture of this rug enhances comfort and coziness in areas like the bedroom, living room, dining room, hallway, kitchen, and even outdoor spaces like the patio. Its high durability, along with being kid friendly, pet friendly, and stain resistant, makes it a practical and stylish choice for various rooms in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed to withstand the rigors of everyday life, this rug is highly durable and perfect for use in the bedroom, living room, dining room, hallway, kitchen, and even outdoor spaces like the patio.
  • The rug with a pile height of 0.25 inches embodies a balance of practicality and style. With this moderate pile height, the rug offers a versatile option suitable for various spaces.
  • Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed. Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.