Mina Modern Stripes Reversible Machine Washable Area Rug 7ft 10in x 10ft

  • Mfr # ATGW10A-8010

  • Zoro # G813904059


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Vintage
Pattern
Abstract
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW10A-8010
Zoro #
G813904059
UPC #
193981157129
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.10 in

Details

Color
Beige
Style
Vintage
Pattern
Abstract
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Explore a realm of both comfort and sophistication courtesy of our adaptable reversible rug. Meticulously designed with an emphasis on aesthetics, this rug showcases an exceptional dual sided feature, enabling you to effortlessly alter your decor to match your current ambiance. Crafted with the needs of both pets and their human companions in consideration, this rug is not only pet friendly but also conveniently washable, guaranteeing its resilience and cleanliness in your living space. The careful fusion of practicality and beauty extends to its distinctive geometric patterns, imparting a contemporary elegance to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • 51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose, made in Turkey
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .10" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.