
Mindy Faded Contemporary Tiles Fringe Area Rug 4ft x 6ft
Mfr # KHMC51A-406
Zoro # G813905698
product price:Â $67.89
/eaKey Features
Size
4 ft x 6 ft
Color
Beige
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHMC51A-406
Zoro #
G813905698
UPC #
193981559947
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Beige
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Embrace the gorgeous distressed antique look of this area rug. The soft and luxurious pile will instantly add a sense of luxury, and this rug will quickly become a staple piece in your home.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.