Zoro Homepage

Minnie Coastal Starfish Area Rug 3ft x 5ft

  • Mfr # BDSM32A-305

  • Zoro # G813898358


product price: $31.99
/ea

Key Features

Size
3 ft x 5 ft
Style
Coastal/Nautical
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM32A-305
Zoro #
G813898358
UPC #
193981468317
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in

Details

Color
Beige
Style
Coastal/Nautical
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Calm the vibe in your coastal designed living space with this starfish area rug. Machine made from durable synthetic fibers this rug is built to last and adds a touch of luxury wherever it is placed.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • A medium 0.31 pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.