Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minta Vintage Transitional Area Rug 8ft 10in x 12ft

  • Mfr # RZBD30C-9012

  • Zoro # G613926688


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD30C-9012
Zoro #
G613926688
UPC #
842736155186
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.35 in

Details

Color
Blue
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Tie together your space with this gorgeous vintage area rug. The distressed pattern adds an elegant touch to any room while blending seamlessly with any style from farmhouse to modern. Machine made in Turkey from synthetic materials this rug is built to last in high traffic areas while adding a touch of comfort. Dont waste another second creating the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.