Mitzy Casual Honeycomb Jute Area Rug 4ft x 6ft

  • Mfr # TAGR02A-406

  • Zoro # G313927459


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Natural
Style
Casual
Pattern
Striped
Material
60% Jute, 30% Pet Yarn, 10% Recycled Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGR02A-406
Zoro #
G313927459
UPC #
193981368051
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Natural
Style
Casual
Pattern
Striped
Material
60% Jute, 30% Pet Yarn, 10% Recycled Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Every interior space deserves the most beautiful product for it to feel complete, no matter what style or decor. Say hello to your new living space, one that youftll find comfortable and beautiful. With this rug, youftll have a soft place to lounge after a long day at work, with a warm appeal that looks good enough to frame as a piece of art. Begin enjoying your new abode today with our easy to clean area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing
  • The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
  • This casual floor covering has 0.30" thickness
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.