Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monet Modern Abstract Area Rug 9ft x 12ft

  • Mfr # KKCB54A-9012

  • Zoro # G713896553


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB54A-9012
Zoro #
G713896553
UPC #
193981283798
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Brighten up your space with this colorful abstract area rug. Made of durable synthetic fibers, this floor covering is built to last in high traffic areas of your home. With a unique combination of bright color hues, this rug pairs perfectly with any contemporary or bohemian style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Medium 0.28pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.