Zoro Homepage

Monica Geometric Wool Area Rug 2ft 6in x 8ft

  • Mfr # NCAG07A-2608

  • Zoro # G013918498


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Style
Farmhouse
Pattern
Geometric
Material
72% Wool, 28% Sisal
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCAG07A-2608
Zoro #
G013918498
UPC #
193981156412
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
72% Wool, 28% Sisal
Weave Type
Hand Loomed
Type
Runner

Description

Introducing the geometric wool area rug, meticulously crafted to infuse your indoor spaces with rustic charm and enduring elegance. Adorned with a captivating geometric pattern, this rug serves as a focal point in any room, from the cozy confines of the bedroom to the bustling atmosphere of the kitchen. Fashioned from a blend of 72% Wool and 28% Sisal and expertly machine made, it boasts a textured and earthy feel, adding depth to your decor while ensuring longevity. Versatile enough to grace various areas like the living room, dining room, and hallway, it stands as a testament to its highly durable construction, promising years of comfort and style. Elevate your interior ambiance with this farmhouse inspired rug, embodying the timeless allure of rural living.


  • High Traffic
  • In every corner of your home, from the tranquil bedroom to the vibrant living room, the formal dining room, the bustling hallway, and the functional kitchen, our rug adds warmth and style to your space.
  • With a 0.45-inch pile height, this rug boasts a textured, earthy allure, adding depth and warmth to any space with its natural ambiance.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.