Monique Floral Indoor/Outdoor Area Rug 2ft 6in x 12ft

  • Mfr # MLCL03A-26012

  • Zoro # G813921858


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLCL03A-26012
Zoro #
G813921858
UPC #
193981092611
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
30 in
Thickness
0.40 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Looking for a versatile and eye catching area rug? This floral area rug will be the finishing style piece your home has been missing. This gorgeous floor covering is made of durable fibers with high/low colorful pattern, this rug will elevate your space and last for years to come. Whether you decide to place this rug in your dining room or on your patio, this rug is sure to impress your guests. Create the home youve been dreaming of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .2" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.