Morgan Contemporary Shag Fringe Area Rug 2ft 8in x 8ft

  • Mfr # GCUW16A-2808

  • Zoro # G013897700


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Beige
Style
Transitional
Pattern
Tribal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCUW16A-2808
Zoro #
G013897700
UPC #
193981570577
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.90 in

Details

Color
Beige
Style
Transitional
Pattern
Tribal
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Known for its silky soft and non shedding pile this modern shag rug is the perfect cozy addition to your home. Power loomed construction ensures this rug is durable and built to withstand regular foot traffic while remaining plush underfoot. The unique pattern and high low weave will make a beautiful statement in your home and pairs with any style from contemporary to bohemian. Dont wait to create the space youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, office, or hallway
  • A soft .79" pile height that feels extremely soft underfoot, you may just find yourself spending more time relaxing directly on your rug!
  • Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.