
Morgan Contemporary Shag Fringe Area Rug 7ft 10in x 10ft
Mfr # GCUW16A-8010
Zoro # G013897595
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCUW16A-8010
Zoro #
G013897595
UPC #
193981570621
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.90 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Known for its silky soft and non shedding pile this modern shag rug is the perfect cozy addition to your home. Power loomed construction ensures this rug is durable and built to withstand regular foot traffic while remaining plush underfoot. The unique pattern and high low weave will make a beautiful statement in your home and pairs with any style from contemporary to bohemian. Dont wait to create the space youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, Made in Turkey
- This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, office, or hallway
- A soft .79" pile height that feels extremely soft underfoot, you may just find yourself spending more time relaxing directly on your rug!
- Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.