Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moroccan Barbara Area Rug 5ft

  • Mfr # GROC01A-S505

  • Zoro # G613909377


product price: $57.35
/ea

Key Features

Size
5 ft x 5 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Moroccan
Material
70% Polypropylene, 30% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GROC01A-S505
Zoro #
G613909377
UPC #
193981085064
Country of Origin
Turkey

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
1.20 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Moroccan
Material
70% Polypropylene, 30% Polyester
Shape
Square
Weave Type
Power Loomed

Description

Invite warmth into your home with the captivating style of this Moroccan rug. Featuring a highly versatile geometric motif that is soft underfoot, this collection blends effortlessly with modern interiors.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 70% Polypropylene, 30% Polyester, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Stylish and versatile, this Moroccan-inspired rug adds the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.