Moroccan Blythe Area Rug 2ft 6in x 10ft

  • Mfr # RZBD16G-26010

  • Zoro # G613913312


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD16G-26010
Zoro #
G613913312
UPC #
193981179282
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Black
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Elevate your living space with our best selling Moroccan trellis area rug! With a subtly distressed motif, this rug blends Moroccan inspired style with functional comfort. Made from durable fibers, this rug will be a trusted piece in your home while blending seamlessly with any of your style from modern to bohemian. Create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is perfect for high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and entryway
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.