
Moroccan Blythe Area Rug 4ft
Mfr # RZBD16F-S404
Zoro # G613912339
product price: $29.99
/eaKey Features
Color
Blue
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZBD16F-S404
Zoro #
G613912339
UPC #
193981179237
Country of Origin
Turkey
Dimensions
Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.35 in
Details
Color
Blue
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed
Description
Elevate your living space with our best selling Moroccan trellis area rug! With a subtly distressed motif, this rug blends Moroccan inspired style with functional comfort. Made from durable fibers, this rug will be a trusted piece in your home while blending seamlessly with any of your style from modern to bohemian. Create the home of your dreams with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear and tear, this rug is perfect for high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and entryway
- Sleek and functional 0.3 pile height allows for convenient placement in entryways and underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.