Zoro Homepage

Murphy Machine Washable Reversible Area Rug 5ft x 8ft

  • Mfr # ATGW14A-508

  • Zoro # G913903655


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Green
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW14A-508
Zoro #
G913903655
UPC #
193981064786
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Green
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Our kids machine washables rug, the ultimate solution for busy households. These reversible rug are not only highly durable but also kid and pet friendly, boasting exceptional stain resistance for worry free living. Featuring a modern geometric design, they effortlessly elevate any space with a touch of contemporary flair. Crafted through precise machine made techniques, these washables are rug ensure both durability and easy maintenance. With a soft and smooth texture, they provide comfort and style in equal measure, making them a must have addition to your home style collection.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • Add warmth and charm to any space with this versatile rug. Perfect for the bedroom, living room, dining room, hallway, nursery, or kids' room, its soft texture and elegant design complement a variety of decor styles.
  • With a pile height of 0.10 inches, this rug offers a delicate blend of comfort and style. Perfect for adding a touch of elegance to your living space, this rug promises to elevate your décor while providing a comfortable sanctuary for relaxation and enjoyment.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.