Zoro Homepage

Murray Geometric Wool Machine Washable Area Rug 4ft x 6ft

  • Mfr # MTWS03A-406

  • Zoro # G313916316


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Modern
Pattern
Geometric
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTWS03A-406
Zoro #
G313916316
UPC #
193981066216
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Ivory
Style
Modern
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Experience opulent comfort and effortless upkeep with our delightful washable rugs. Skillfully crafted using premium materials, these rugs provide a decadently soft and inviting sensation underfoot, enhancing your space with unmatched coziness. Thanks to its user friendly machine washable feature, you can revel in the plushness without fretting over spills or blemishes, making this rug an ideal addition to any room in your home.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Hand made from wool fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.