Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mylah Cotton Traditional Area Rug 4ft x 6ft

  • Mfr # ATBS08A-406

  • Zoro # G813901423


product price: $59.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Traditional
Pattern
Medallion
Material
95% Cotton, 5% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATBS08A-406
Zoro #
G813901423
UPC #
193981062393
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Beige
Style
Traditional
Pattern
Medallion
Material
95% Cotton, 5% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in the timeless allure of a traditional medallion area rug, expertly crafted from a blend of 95% Cotton and 5% Polyester to offer a soft and smooth texture. This versatile rug is a perfect fit for various rooms such as the bedroom, living room, dining room, hallway, and kitchen, adding a touch of classic elegance to your decor. With its highly durable construction, this rug is designed to withstand the demands of daily use in busy households. Additionally, being kid friendly and pet friendly, it provides a practical and stylish choice for homes with children and pets. Embrace the comfort, durability, and traditional charm of this rug, enhancing your living spaces with a blend of sophistication and functionality.


  • High Traffic, Pet-Friendly, Eco-Friendly
  • Versatile area rug suitable for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, providing both comfort and style to every corner of your home
  • Featuring a pile height of 0.25 inches, this rug offers a thin yet luxurious feel, with a soft and smooth texture that adds comfort and elegance to your living space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.