Mylah Vintage Medallion Area Rug 2ft 8in x 7ft 10in

  • Mfr # BDSN65A-2808

  • Zoro # G613910724


product price:  $51.65
/ea

Key Features

Size
2 ft 8 in x 7 ft 10 in
Color
Ivory
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDSN65A-2808
Zoro #
G613910724
UPC #
193981158447
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 7 ft 10 in
Length (In.)
94 in
Width (In.)
32 in
Thickness
0.45 in

Details

Color
Ivory
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Introducing our timeless vintage medallion rug, designed to elevate any space with elegance. Featuring intricate persian inspired motifs, it adds a touch of sophistication. Itfts not just beautiful but also practical, thanks to its non slip backing and durable construction, making it suitable for households with kids and pets. Crafted from 100% polypropylene, it boasts stain resistance. Its power loomed construction ensures longevity, while its plush texture offers comfort.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified, Performance
  • Elevate the ambiance of your home with our premium rug, designed to enhance the comfort and style of your bedroom, living room, hallway or kitchen.
  • Designed with a substantial pile height measuring 0.45 inches, this rug embodies opulence and comfort. Its finely crafted surface provides a plush feel underfoot, bestowing a lavish touch to whichever room it adorns.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.