
Nakia Transitional Indoor/Outdoor Area Rug 10ft x 13ft
Mfr # GBCB63A-10013
Zoro # G513902065
product price: $416.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Brown
Style
Transitional
Pattern
Solid
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBCB63A-10013
Zoro #
G513902065
UPC #
193981001576
Country of Origin
India
Dimensions
Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.40 in
Details
Color
Brown
Style
Transitional
Pattern
Solid
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed
Description
Give your space the touch of grandeur with this exquisite outdoor/indoor area rug. Get all the benefits of an indoor rug softness underfoot, deep colors, beautiful designs while also enjoying the convenience of an outdoor rug easy to clean, no worries about spills or stains for all seasons.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or patio without scratching, shedding, or fraying.
- Sleek and functional .4" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Keeping the rug in the shade will prolong its lifespan and reduce fading over time.
- Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.