Zoro Homepage

Nakia Transitional Indoor/Outdoor Area Rug 3ft 6in x 5ft

  • Mfr # GBCB63A-3605

  • Zoro # G213901993


product price: $71.99
/ea

Key Features

Color
Brown
Style
Transitional
Pattern
Solid
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB63A-3605
Zoro #
G213901993
UPC #
193981172733
Country of Origin
India

Dimensions

Size
3 ft 6 in x 5 ft
Length (In.)
60 in
Width (In.)
42 in
Thickness
0.40 in

Details

Color
Brown
Style
Transitional
Pattern
Solid
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Give your space the touch of grandeur with this exquisite outdoor/indoor area rug. Get all the benefits of an indoor rug softness underfoot, deep colors, beautiful designs while also enjoying the convenience of an outdoor rug easy to clean, no worries about spills or stains for all seasons.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or patio without scratching, shedding, or fraying.
  • Sleek and functional .4" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Keeping the rug in the shade will prolong its lifespan and reduce fading over time.
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.