Zoro Homepage

Nalini Modern Striped High-Low Wool Area Rug 4ft x 6ft

  • Mfr # SVME04A-406

  • Zoro # G213932621


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Off White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% New Zealand Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVME04A-406
Zoro #
G213932621
UPC #
193981010363
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% New Zealand Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Add a touch of sophistication to your home with this exquisite contemporary area rug. Hand crafted from the finest New Zealand Wool; this floor covering is extremely soft adding a sense of luxury underfoot. The high low striped pattern is carved into the hand tufted base, which helps reduce the natural shedding of wool rugs. This rug is the perfect blend of beauty and durability that will pair seamlessly with any of your style from modern to bohemian.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Hand tufted with love and care, this wool blend rug has a .25" thickness that will feel good with every step
  • Shedding can happen with wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.