
Natosha Indoor/Outdoor Chevron Striped Area Rug 5ft x 8ft
Mfr # VEME01A-O508
Zoro # G913932297
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Style
Modern/Contemporary
Pattern
Geometric
Material
90% PET Yarn, 10% Cotton
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEME01A-O508
Zoro #
G913932297
UPC #
193981275601
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in
Details
Color
Silver
Style
Modern/Contemporary
Pattern
Geometric
Material
90% PET Yarn, 10% Cotton
Shape
Oval
Weave Type
Flatweave
Description
Lightweight and reversible, this rug is made with a blend of polyester fibers and cotton for easy maintenance. The high low weave adds dimensional texture to your space.
- High Traffic, Pet-Friendly
- 90% PET Yarn, 10% Cotton, made in India
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Made from eco-friendly recycled polyester, these rugs are known for their durability and soft feel underfoot
- Stylish and versatile, this rug features a textured weave and is reversible
- Easy to clean and care for, we recommend shaking off dirt or debris and spot cleaning stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.