Natosha Indoor/Outdoor Chevron Striped Area Rug 6ft

  • Mfr # VEME01A-R606

  • Zoro # G813932397


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Silver
Style
Modern/Contemporary
Pattern
Geometric
Material
90% PET Yarn, 10% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEME01A-R606
Zoro #
G813932397
UPC #
193981275632
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Silver
Style
Modern/Contemporary
Pattern
Geometric
Material
90% PET Yarn, 10% Cotton
Shape
Round
Weave Type
Flatweave

Description

Lightweight and reversible, this rug is made with a blend of polyester fibers and cotton for easy maintenance. The high low weave adds dimensional texture to your space.


  • High Traffic, Pet-Friendly
  • 90% PET Yarn, 10% Cotton, made in India
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Made from eco-friendly recycled polyester, these rugs are known for their durability and soft feel underfoot
  • Stylish and versatile, this rug features a textured weave and is reversible
  • Easy to clean and care for, we recommend shaking off dirt or debris and spot cleaning stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.