Zoro Homepage

Natural Textured Suzanne Area Rug 6ft x 9ft

  • Mfr # NCAG01A-609

  • Zoro # G713917647


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Farmhouse
Pattern
Solid
Material
58% Wool, 42% Sisal
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCAG01A-609
Zoro #
G713917647
UPC #
842736162573
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Cream
Style
Farmhouse
Pattern
Solid
Material
58% Wool, 42% Sisal
Shape
Rectangle
Weave Type
Power Loomed

Description

Sustainably hand crafted of natural fibers, this rug boasts an organic simplicity to round out your home decor. A mix of wool and sisal will add the perfect amount of comfort and warmth to your space.


  • High Traffic
  • 58% Wool, 42% Sisal, made in India
  • Machine made construction helps ensure rug is built to last even when placed in high traffic areas of your home
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend shaking or brushing off dirt or debris and blotting stains with a clean cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.