Zoro Homepage

Naya Checkered Machine Washable Area Rug 5ft 3in x 8ft

  • Mfr # GRHN07A-508

  • Zoro # G613904082


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Style
Bohemian
Pattern
Checkered
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRHN07A-508
Zoro #
G613904082
UPC #
193981362646
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 8 ft
Length (In.)
96 in
Width (In.)
63 in
Thickness
0.10 in

Details

Color
Multicolor
Style
Bohemian
Pattern
Checkered
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The intricate woven texture of this luxurious floor rug can complete any room. The soft feel is a perfect place for your toes after a long day of being on your feet. Add an unexpected element to your space with this well built, versatile rug. All rugs are made to withstand regular traffic and are easy to maintain, so enjoy every moment you have at home with one of our luxurious, pet friendly rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, hallway or kitchen
  • Made from sustainably-sourced premium synthetic fibers with a sleek and functional .08" pile height that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.